FESTO 537226 VACUUM GENERATOR VN-05-L-T3-PI4-VI4-RO1-A


VN Vacuum generator pneumatic

References
festo:VN-05-L-T3-PI4-VI4-RO1-A
rubix:119A3752
manufacturer :537226
ean:4052568088033
VN-05-L-T3-PI4-VI4-RO1-A Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy
See all Specifications

Product details : FESTO 537226 VACUUM GENERATOR VN-05-L-T3-PI4-VI4-RO1-A


Vacuum generator VN-05-L-T3-PI4-VI4-RO1-A With ejector pulse. Standard, high suction rate, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Logistic Weight52,12Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 81.98 excl. VAT
/ Each
Ā£ 98.38 incl. VAT
  • Delivery usually within ( 8 ) days