References
Festo:ESS-8-SF
Rubix:120A6636
Manufacturer :189282
EAN:4052568041991

Documents
Product details : FESTO 189282 SUCTION CUP COMPLETE ESS-8-SF
Suction cup complete ESS-8-SF Wearing part, easily replaceable Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,03 cm3, Ejector pulse suitability=<= 4 bar
Technical specifications
Attributes
| Logistic Weight | 3,04 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 2 ) days