FESTO 526153 VACUUM GENERATOR VN-10-H-T4-PQ2-VA5-RQ3


VN pneumatic vacuum suction nozzle

References
festo:VN-10-H-T4-PQ2-VA5-RQ3
rubix:119A3226
manufacturer :526153
ean:4052568083700
VN-10-H-T4-PQ2-VA5-RQ3 Vacuum generator
brand logo
Technical specifications
Materialaluminium wrought alloy, nbr, pom, nickel-plated brass
See all Specifications

Product details : FESTO 526153 VACUUM GENERATOR VN-10-H-T4-PQ2-VA5-RQ3


Vacuum generator VN-10-H-T4-PQ2-VA5-RQ3 Standard, high vacuum, width 18 mm, T shape with push-in connector. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight32Ā g
Materialaluminium wrought alloy, nbr, pom, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 42.05 excl. VAT
/ Each
Ā£ 50.46 incl. VAT
  • Delivery usually within ( 8 ) days