FESTO 526108 VACUUM GENERATOR VN-05-M-T2-PQ1-VQ1-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-05-M-T2-PQ1-VQ1-RO1
rubix:119A3212
manufacturer :526108
ean:4052568083601
VN-05-M-T2-PQ1-VQ1-RO1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, pe aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 526108 VACUUM GENERATOR VN-05-M-T2-PQ1-VQ1-RO1


Vacuum generator VN-05-M-T2-PQ1-VQ1-RO1 In-line, high vacuum, width 10 mm, with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)

Technical specifications


Attributes
Logistic Weight15,57Ā g
Materialnbr, pom, pe aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 2 ) days