FESTO 525977 SUCTION CUP COMPLETE ESS-50-GT-M10


Suction cup ESS-50

References
festo:ESS-50-GT-M10
rubix:120A5939
manufacturer :525977
ean:4052568046750
ESS-50-GT-M10 Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525977 SUCTION CUP COMPLETE ESS-50-GT-M10


Suction cup complete ESS-50-GT-M10 easily interchangeable, Height compensator for suction-cup holder=8 mm, Min. workpiece radius=40 mm, Nominal size=2,5 mm, Suction cup diameter=50 mm, Suction cup volume=11,2 cm3

Technical specifications


Attributes
Logistic Weight24,97Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 28.30 excl. VAT
/ Each
Ā£ 33.96 incl. VAT
  • Delivery usually within ( 6 ) days