FESTO 189286 SUCTION CUP COMPLETE ESS-10-SS


Suction cup ESS-10

References
festo:ESS-10-SS
rubix:121A3952
manufacturer :189286
ean:4052568042035
ESS-10-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189286 SUCTION CUP COMPLETE ESS-10-SS


Suction cup complete ESS-10-SS easily interchangeable, Min. workpiece radius=30 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,05 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x11x11Ā mm
Logistic Weight3,98Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 10.55 excl. VAT
/ Each
Ā£ 12.66 incl. VAT
  • Delivery usually within ( 2 ) days