FESTO 536803 VACUUM GENERATOR VN-07-L-T4-PQ2-VQ2-O2-P


VN Vacuum generators pneumatic

References
festo:VN-07-L-T4-PQ2-VQ2-O2-P
rubix:119A5653
manufacturer :536803
ean:4052568171919
brand logo
brand logo
Technical specifications
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass

Product details : FESTO 536803 VACUUM GENERATOR VN-07-L-T4-PQ2-VQ2-O2-P


vacuum generator VN-07-L-T4-PQ2-VQ2-O2-P With integrated vacuum switch. Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 146.14 excl. VAT
/ Each
Ā£ 175.37 incl. VAT
  • Delivery usually within ( 2 ) days