FESTO 547694 VACUUM GENERATOR CARTRIDGE VN-05-L
VN Vacuum generator cartridge
See technical informationSee documentsReferences
Festo:VN-05-L
Rubix:119A3755
Manufacturer :547694
EAN:4052568051662

Documents
Product details : FESTO 547694 VACUUM GENERATOR CARTRIDGE VN-05-L
Vacuum generator cartridge VN-05-L For VN vacuum generators, high suction rate. Nominal size, Laval nozzle=0,45 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume), Operating pressure=1 - 8 bar, Nominal operating pressure=6 bar
Technical specifications
Attributes
| Logistic Weight | 1,57 g |
|---|---|
| Material | nbr, pom, wrought aluminum alloy |
Show UNSPSC/ECL@SS
£ 108.75 excl. VAT
/ 5 pieces
£ 130.50 incl. VAT
- Delivery usually within ( 2 ) days