FESTO 189311 SUCTION CUP COMPLETE ESS-50-SS


Suction cup ESS-50

References
festo:ESS-50-SS
rubix:131A9869
manufacturer :189311
ean:4052568042240
ESS-50-SS Suction cup complete
brand logo
Technical specifications
MaterialSilicone
See all Specifications

Product details : FESTO 189311 SUCTION CUP COMPLETE ESS-50-SS


Suction cup complete ESS-50-SS easily interchangeable, Min. workpiece radius=330 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=2,387 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight23,8Ā g
MaterialSilicone
Show UNSPSC/ECL@SS
Ā£ 20.84 excl. VAT
/ Each
Ā£ 25.01 incl. VAT
  • Delivery usually within ( 2 ) days