FESTO 525986 SUCTION CUP COMPLETE ESS-100-GT-M10


Suction cup ESS-100

References
festo:ESS-100-GT-M10
rubix:120A5205
manufacturer :525986
ean:4052568083175
ESS-100-GT-M10 Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525986 SUCTION CUP COMPLETE ESS-100-GT-M10


Suction cup complete ESS-100-GT-M10 easily interchangeable, Height compensator for suction-cup holder=9 mm, Min. workpiece radius=135 mm, Nominal size=5,5 mm, Suction cup diameter=100 mm, Suction cup volume=53,9 cm3

Technical specifications


Attributes
Logistic Weight96Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 53.15 excl. VAT
/ Each
Ā£ 63.78 incl. VAT
  • Delivery usually within ( 6 ) days