FESTO 525990 SUCTION CUP COMPLETE ESS-40-BT-M10


Suction cup ESS-40

References
festo:ESS-40-BT-M10
rubix:120A5209
manufacturer :525990
ean:4052568083212
ESS-40-BT-M10 Suction cup complete
brand logo
Technical specifications
MaterialAluminium Alloy (Screwed Trunnion);Copper;PTFE (Note on Material);Vulkollan (Suction Cup)
See all Specifications

Product details : FESTO 525990 SUCTION CUP COMPLETE ESS-40-BT-M10


Suction cup complete ESS-40-BT-M10 easily interchangeable, Height compensator for suction-cup holder=9 mm, Min. workpiece radius=35 mm, Nominal size=2,5 mm, Suction cup diameter=40 mm, Suction cup volume=9,8 cm3

Technical specifications


Attributes
Logistic Weight26,26Ā g
MaterialAluminium Alloy (Screwed Trunnion);Copper;PTFE (Note on Material);Vulkollan (Suction Cup)
Show UNSPSC/ECL@SS
Ā£ 42.57 excl. VAT
/ Each
Ā£ 51.08 incl. VAT
  • Delivery usually within ( 6 ) days