FESTO 532642 VACUUM GENERATOR VN-10-H-T3-PI4-VI4-RO1-A


VN Vacuum generator pneumatic

References
festo:VN-10-H-T3-PI4-VI4-RO1-A
rubix:119A5649
manufacturer :532642
ean:4052568165338
VN-10-H-T3-PI4-VI4-RO1-A Vacuum generator
brand logo
Technical specifications
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, PE, steel, wrought aluminum alloy
See all Specifications

Product details : FESTO 532642 VACUUM GENERATOR VN-10-H-T3-PI4-VI4-RO1-A


Vacuum generator VN-10-H-T3-PI4-VI4-RO1-A With ejector pulse. Standard, high vacuum, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight53,24Ā g
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, PE, steel, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 115.89 excl. VAT
/ Each
Ā£ 139.07 incl. VAT
  • Delivery usually within ( 2 ) days