FESTO 193573 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-10-L-T3-PQ2-VQ2-RO1
rubix:132A9444
manufacturer :193573
ean:4052568080259
VN-10-L-T3-PQ2-VQ2-RO1 Vacuum generator
brand logo
Technical specifications
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
See all Specifications

Product details : FESTO 193573 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RO1


Vacuum generator VN-10-L-T3-PQ2-VQ2-RO1 Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistics dimensions (L x W x H)96x10x30Ā mm
Logistic Weight24,97Ā g
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
Show UNSPSC/ECL@SS
Ā£ 40.82 excl. VAT
/ Each
Ā£ 48.98 incl. VAT
  • Delivery usually within ( 2 ) days