FESTO 547698 VACUUM GENERATOR CARTRIDGE VN-10-L
VN Vacuum generator cartridge
See technical informationSee documentsReferences
Festo:VN-10-L
Rubix:119A3758
Manufacturer :547698
EAN:4052568092887

Documents
Product details : FESTO 547698 VACUUM GENERATOR CARTRIDGE VN-10-L
Vacuum generator cartridge VN-10-L For VN vacuum generators, high suction rate. Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume), Operating pressure=1 - 8 bar, Nominal operating pressure=6 bar
Technical specifications
Attributes
| Logistic Weight | 2,6 g |
|---|---|
| Material | nbr, pom, wrought aluminum alloy |
Show UNSPSC/ECL@SS
£ 142.20 excl. VAT
/ 5 pieces
£ 170.64 incl. VAT
- Delivery usually within ( 2 ) days