FESTO 526136 VACUUM GENERATOR VN-30-L-T6-PQ4-VA5-RO2
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-30-L-T6-PQ4-VA5-RO2
Rubix:119A3222
Manufacturer :526136
EAN:4052568162283

Technical specifications
| Material | wrought aluminum alloy, nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
|---|
Documents
Product details : FESTO 526136 VACUUM GENERATOR VN-30-L-T6-PQ4-VA5-RO2
Vacuum generator VN-30-L-T6-PQ4-VA5-RO2 Standard, high suction rate, width 24 mm, T shape with push-in connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=3 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)
Technical specifications
Attributes
| Logistic Weight | 200,16 g |
|---|---|
| Material | wrought aluminum alloy, nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 181.28 excl. VAT
/ Each
£ 217.54 incl. VAT
- Delivery usually within ( 2 ) days