FESTO 193578 VACUUM GENERATOR VN-20-L-T6-PQ4-VQ5-RO2


VN Vacuum generators pneumatic

References
festo:VN-20-L-T6-PQ4-VQ5-RO2
rubix:119A5505
manufacturer :193578
ean:4052568153366
brand logo
brand logo
Technical specifications
MaterialNBR, POM, die-cast aluminum, PU foam, nickel-plated brass

Product details : FESTO 193578 VACUUM GENERATOR VN-20-L-T6-PQ4-VQ5-RO2


vacuum generator VN-20-L-T6-PQ4-VQ5-RO2 Standard, high suction rate, width 24 mm, T shape with push-in connector and open silencer Nominal size, Laval nozzle=2 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
MaterialNBR, POM, die-cast aluminum, PU foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 125.11 excl. VAT
/ Each
Ā£ 150.13 incl. VAT
  • Delivery usually within ( 2 ) days