FESTO 526106 VACUUM GENERATOR VN-05-M-T2-PQ1-VQ1-RQ1
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-M-T2-PQ1-VQ1-RQ1
Rubix:119A3210
Manufacturer :526106
EAN:4052568083588

Technical specifications
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
|---|
Documents
Product details : FESTO 526106 VACUUM GENERATOR VN-05-M-T2-PQ1-VQ1-RQ1
Vacuum generator VN-05-M-T2-PQ1-VQ1-RQ1 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 15,4 g |
|---|---|
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 6 ) days