FESTO 189328 SUCTION CUP COMPLETE ESS-150-SS


Suction cup ESS-150

References
festo:ESS-150-SS
rubix:133A9625
manufacturer :189328
ean:4052568149857
ESS-150-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189328 SUCTION CUP COMPLETE ESS-150-SS


Suction cup complete ESS-150-SS easily interchangeable, Min. workpiece radius=480 mm, Nominal size=10 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight845,8Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 293.85 excl. VAT
/ Each
Ā£ 352.62 incl. VAT
  • Delivery usually within ( 2 ) days