FESTO 189404 SUCTION CUP COMPLETE ESS-40-CN


Suction cup ESS-40

References
festo:ESS-40-CN
rubix:121A1457
manufacturer :189404
ean:4052568078850
ESS-40-CN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189404 SUCTION CUP COMPLETE ESS-40-CN


Suction cup complete ESS-40-CN easily interchangeable, Suction cup height compensator=12,8 mm, Min. workpiece radius=100 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=19,72 cm3

Technical specifications


Attributes
Logistic Weight23,7Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 34.47 excl. VAT
/ Each
Ā£ 41.36 incl. VAT
  • Delivery usually within ( 2 ) days