FESTO 532634 VACUUM GENERATOR VN-07-M-I3-PQ2-VQ2-A
VN Vacuum generators pneumatic
See technical informationSee documentsReferences
Festo:VN-07-M-I3-PQ2-VQ2-A
Rubix:119A3630
Manufacturer :532634
EAN:4052568165253
Documents
Product details : FESTO 532634 VACUUM GENERATOR VN-07-M-I3-PQ2-VQ2-A
vacuum generator VN-07-M-I3-PQ2-VQ2-A With ejector pulse. In-line, high vacuum, width 14 mm. With plug connector. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14,5 mm, Assembly Position=Any, Ejector characteristic=(* Inline, * High vacuum), Integrated function=Ejector pulse valve, pneumatic
Technical specifications
Attributes
| Material | nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
|---|
Show UNSPSC/ECL@SS
£ 85.79 excl. VAT
/ Each
£ 102.95 incl. VAT
- Delivery usually within ( 2 ) days