FESTO 526135 VACUUM GENERATOR VN-20-L-T6-PQ4-VA5-RO2


VN Vacuum generators pneumatic

References
festo:VN-20-L-T6-PQ4-VA5-RO2
rubix:119A3221
manufacturer :526135
ean:4052568162276
brand logo
brand logo
Technical specifications
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass

Product details : FESTO 526135 VACUUM GENERATOR VN-20-L-T6-PQ4-VA5-RO2


vacuum generator VN-20-L-T6-PQ4-VA5-RO2 Standard, high suction rate, width 24 mm, T shape with push-in connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=2 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Materialnbr, pom, die-cast aluminum, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 150.02 excl. VAT
/ Each
Ā£ 180.02 incl. VAT
  • Delivery usually within ( 2 ) days