References
Festo:ESS-20-SS
Rubix:120A6311
Manufacturer :189296
EAN:4052568042127

Documents
Product details : FESTO 189296 SUCTION CUP COMPLETE ESS-20-SS
Suction cup complete ESS-20-SS easily interchangeable, Min. workpiece radius=60 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 9,06 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 2 ) days