FESTO 173438 SUCTION CUP COMPLETE VAS-2-M3-NBR


VAS vacuum cup

References
festo:VAS-2-M3-NBR
rubix:121A1400
manufacturer :173438
ean:4052568037437
brand logo
brand logo
Technical specifications
Materialhigh alloy steel, nbr

Product details : FESTO 173438 SUCTION CUP COMPLETE VAS-2-M3-NBR


Suction cup VAS-2-M3-NBR Sealing ring is not included in the scope of delivery. Nominal size=1 mm, Suction cup diameter=2 mm, Effective suction diameter=1,6 mm, Position of Connection=on top, Suction cup shape=round flat

Technical specifications


Attributes
Materialhigh alloy steel, nbr
Show UNSPSC/ECL@SS
Ā£ 11.65 excl. VAT
/ Each
Ā£ 13.98 incl. VAT
  • Delivery usually within ( 2 ) days