FESTO 189324 SUCTION CUP COMPLETE ESS-100-SS


Suction cup ESS-100

References
festo:ESS-100-SS
rubix:120A6639
manufacturer :189324
ean:4052568078713
ESS-100-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189324 SUCTION CUP COMPLETE ESS-100-SS


Suction cup complete ESS-100-SS easily interchangeable, Min. workpiece radius=460 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight280,42Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 75.67 excl. VAT
/ Each
Ā£ 90.80 incl. VAT
  • Delivery usually within ( 2 ) days