FESTO 189331 SUCTION CUP COMPLETE ESS-200-SU
Suction cup ESS-200
See technical informationSee documentsReferences
Festo:ESS-200-SU
Rubix:120A6642
Manufacturer :189331
EAN:4052568149888

Documents
Product details : FESTO 189331 SUCTION CUP COMPLETE ESS-200-SU
Suction cup complete ESS-200-SU easily interchangeable, Min. workpiece radius=680 mm, Nominal size=10 mm, Suction cup diameter=200 mm, Suction cup volume=245,454 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 272.13 excl. VAT
/ Each
£ 326.56 incl. VAT
- Delivery usually within ( 2 ) days