FESTO 525988 SUCTION CUP COMPLETE ESS-100-GT-G1/4
Suction cup ESS-100
See technical informationSee documentsReferences
Festo:ESS-100-GT-G1/4
Rubix:120A5207
Manufacturer :525988
EAN:4052568083199

Documents
Product details : FESTO 525988 SUCTION CUP COMPLETE ESS-100-GT-G1/4
Suction cup complete ESS-100-GT-G1/4 easily interchangeable, Height compensator for suction-cup holder=9 mm, Min. workpiece radius=135 mm, Nominal size=5,5 mm, Suction cup diameter=100 mm, Suction cup volume=53,9 cm3
Technical specifications
Attributes
| Logistic Weight | 98,5 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
- Delivery usually within ( 6 ) days