ARMORGARD VH16-240 A SECURE MOBILE UNIT TO SAFELY CHARGE LITHIUM-ION B
VoltHub
See technical informationSee documentsReferences
Documents
Product details : ARMORGARD VH16-240 A SECURE MOBILE UNIT TO SAFELY CHARGE LITHIUM-ION B
The market leading solution to the number 1 fastest growing fire risk in the UK.
Introducing the VoltHub VH16-240, the ground-breaking solution for charging lithium-ion batteries with enhanced safety. This versatile, all-in-one unit is designed for both indoor and outdoor use, boasting an IP55 rating that ensures robust protection against the elements. By constantly monitoring and proactively mitigating fire risks, the VoltHub VH16-240 significantly reduces the likelihood and potential impact of battery fire incidents.
Engineered with specialised features to maintain batteries in peak condition, the VoltHub VH16-240 ensures they are charged under optimal settings. This proactive approach not only maximises battery lifespan but also minimises the inherent risks associated with lithium-ion battery fires. The unit’s intelligent design and functionality make it an indispensable tool for safe battery management.
In the rare event of a fire, the VoltHub VH16-240 swiftly activates both audible and visual alarms while sending notifications via a GSM module to a designated phone number. Simultaneously, the unit’s fire suppression system prevents the spread of flames to adjacent lockers and charging equipment, safeguarding your assets. User-friendly and requiring minimal maintenance, the VoltHub VH16-240 operates with a simple external socket connection, making it the ultimate choice for safe and efficient lithium-ion battery charging.
Strengths
- Power cut-off when the internal temperature reaches 60℃ or more
- Forced ventilation to keep air flowing through the VoltHub
- Thermostatic heater keeps the temperature at optimum levels
- Isolator switch for power to the VoltHub
- The fire suppression and alert systems will still operate without mains power
- Visual and audible alarm when there is a fire
- Fire suppression system for responding to li-ion battery fires
- GSM phone and text alert when there is a fire
- Early warning detection
- Humidity sensor
- Universal communications port designed to integrate seamlessly into your site’s fire control system. Compatible with: WES, ProLink, Cygnus systems and more…
Technical specifications
| Voltage | 240 V |
|---|---|
| Amperage | 32 A |
| Weight | 334000 g |
- Delivery usually within ( 5 ) days

