SCHUMACHER 13751 12V LITHIUM JUMP STARTER 1000A

Draper

See technical information

References

Schumacher Electric:13751
Rubix:390A2981
Manufacturer :13751
brand logo

Technical specifications

Voltage12 V
Amperage1000 A
Weight1100 g

Product details : SCHUMACHER 13751 12V LITHIUM JUMP STARTER 1000A


This compact Schumacher lithium jump starter and power bank is designed for on-the-go charging. Its advanced 16V 4-cell lithium technology provides superior starting performance for jump-starting 6L petrol and 3L diesel engines with 12V dead batteries. The Pre-Boost technology pre-charges deeply discharged batteries, and the Pre-heat mode warms the battery for optimal starting in low temperatures. The built-in flashlight offers flashing and SOS modes for emergency use. There is an easy to read LCD screen. In addition to jump-starting cars, the unit functions as a powerful battery pack offering wireless charging for Qi compatible devices and a USB-C output for charging mobile devices. For safety, the unit protects against reverse polarity, short circuit, low voltage, high temperature and reverse charging. Includes a smart cable with battery clamps, USB-C charging cable and storage case.

Technical specifications


Attributes
Voltage12 V
Amperage1000 A
Weight1100 g
£ 199.93 excl. VAT
/ Each
£ 239.92 incl. VAT
  • Delivery usually within ( 7 ) days