References
Draper:23779
Rubix:390A2911
Manufacturer :23779
Product details : DRAPER 23779 12V JUMP STARTER 3000A
This jump starter features an easy-to-read charge state with a simple LED indicator display. It is equipped with a reverse polarity alarm and automatic circuit load protection. Suitable for use with cars, light commercial vehicles, motorbikes, and boats, it comes with two 12V DC output sockets, making it a portable power source for devices powered by a 12V DC supply. The unit also has clamp holders located on the back for the tidy storage of the intelligent clamp and leads. Additionally, it is a compact unit with a sturdy carry handle for portability and comes with a 230V mains charger.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 3000 A |
| Weight | 17300 g |
Show UNSPSC/ECL@SS
£ 312.43 excl. VAT
/ Each
£ 374.92 incl. VAT
- Delivery usually within ( 7 ) days



