References
Draper:23742
Rubix:390A2916
Manufacturer :23742
Product details : DRAPER 23742 12V LITHIUM JUMP STARTER WITH DIGITAL DISPLAY 3000A
This powerful 12V lithium jump starter features an easy-to-read LCD display and is fully protected against short circuit, overload and reverse polarity. Its compact design allows for easy storage in a glovebox, and its lightweight construction makes it highly portable. Additionally, it includes an integrated emergency LED flashlight with three light functions - high/SOS/strobe. There is a built-in power bank for charging mobile devices on the go and it is equipped with 1 x USB-C port and x 2 USB ports. This jump starter is capable of starting all petrol engines or 10 litre diesel engine. Supplied inside a sturdy zip-case for convenient storage.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 1500 A |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
£ 243.75 excl. VAT
/ Each
£ 292.50 incl. VAT
- Delivery usually within ( 7 ) days



