References
Draper:23722
Rubix:390A2913
Manufacturer :23722
Product details : DRAPER 23722 12V LITHIUM JUMP STARTER AND TYRE INFLATOR 1200A
This rechargeable jump starter has an integrated air compressor for inflating tires. Suitable to start a 12V vehicle up to a 6 litre petrol or 4 litre diesel engine. It is designed to be compact and lightweight, allowing for easy portability and convenient storage in the car glovebox for emergencies. The jump starter is equipped with an easy-to-read colour LCD display and a built-in LED flashlight, making it easier and safer to jump start a car or inflate tyres in low light conditions. It offers three light modes - high, SOS, and strobe for attracting attention when needed. Additionally, it can function as a power bank for charging mobile phones, tablets, and other devices. It comes with 1 x USB-C port and 2 x USB ports, and includes three inflation adaptors, a USB-C cable, intelligent clamp and leads. Powered by a rechargeable Li-ion battery. Supplied inside a canvas storage case for added convenience.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 600 A |
| Weight | 1040 g |
Show UNSPSC/ECL@SS
£ 131.25 excl. VAT
/ Each
£ 157.50 incl. VAT
- Delivery usually within ( 7 ) days


