Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 571296 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1P
FESTO 571296 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1P
VPPM Proportional pressure regulator
References
festo:
VPPM-8L-L-1-G14-0L6H-V1P
rubix:
112A4942
manufacturer :
571296
ean:
4052568217778
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 571296 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1P
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-V1P Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
684,1
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
737.39
excl. VAT
/
Each
£
884.87
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC ITV2010-ILF3N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009176
FESTO 557771 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-010-E1
FESTO 549918 PRECISION PRESSURE REGULATOR
SMC ITV1030-ILF1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 193965 ONE-WAY FLOW CONTROL VALVE GR-QS-3
FESTO 571289 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-A&
FESTO 151183 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-B
SMC ITV2030-34F3N ELECTRO-PNEUMATIC REGULATOR
FESTO 194646 PRESSURE REGULATOR LRS-1/2-D-7-MIDI
FESTO 187351 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-2-420
FESTO 1635984 PROPORTIONAL-PRESSURE REGULATOR VPPL-3Q-3-0L20H-V1-A-S1&
FESTO 193143 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-D
FESTO 529994 PRESSURE REGULATOR MS6-LR-1/2-D7-AS-Z
SMC ITV1050-34F2N ELECTRO-PNEUMATIC REGULATOR