References
SMC:VQZ115-5L1-CP-Q
Rubix:2609734
Manufacturer :VQZ115-5L1-CP-Q
EAN:3618036548068

Product details : SMC VQZ115-5L1-CP-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: metal seal 10,9; rubber seal 12,7
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: metal seal 14ms or less;
•rubber seal 15ms or less
•Ambient & fluid temperature: -10 to 50°C
Function: Standard (1W DC, AC)
Coil Voltage: 5 (24VDC)
Electrical Entry: L (L Plug Connector w/Lead Wire 0.3 M)
Manual Override: Non-locking Push Style
Port Size: CP (w/o Sub-plate )
Thread Type: Rc (Or none in the case no inch size)
CE Compliant: Q (CE Marked)
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: metal seal 10,9; rubber seal 12,7
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: metal seal 14ms or less;
•rubber seal 15ms or less
•Ambient & fluid temperature: -10 to 50°C
Function: Standard (1W DC, AC)
Coil Voltage: 5 (24VDC)
Electrical Entry: L (L Plug Connector w/Lead Wire 0.3 M)
Manual Override: Non-locking Push Style
Port Size: CP (w/o Sub-plate )
Thread Type: Rc (Or none in the case no inch size)
CE Compliant: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 61.56 excl. VAT
/ Each
£ 73.87 incl. VAT
- Delivery usually within ( 8 ) days