DICHTOMATK SEAL TO DIN3760 R23 115,00X150,00X12,00 WAS NBR

WAS Rotary Shaft Seal

See technical informationSee documents
References
Dichtomatik:67036549
Rubix:167A5948
Manufacturer :67036549
brand logo
Technical specifications
Inner diameter115 mm
Outer diameter150 mm
Width12 mm
See all Specifications
Documents

Product details : DICHTOMATK SEAL TO DIN3760 R23 115,00X150,00X12,00 WAS NBR


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.

Applications

Sealing of machines rotating parts, e.g: shafts, hubs and axes.

Technical specifications


Attributes
Logistic Weight116 g
Inner diameter115 mm
Outer diameter150 mm
Width12 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.61 incl. VAT
  • Usually arrives within 14 working days