WA Radial Shaft Seal
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 4 mm |
Logistic Weight | 4 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 4 mm |
Material | nbr |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days