E-MATIC PMWS WALL MOUNT SURF OCC SENSOR 3 WIR (H)85 MM X (W)85
Wall Mount PIR Occupancy Sensor
See technical informationSee documentsReferences
E-Matic:PMWS
Rubix:234A8885



Documents
Product details : E-MATIC PMWS WALL MOUNT SURF OCC SENSOR 3 WIR (H)85 MM X (W)85
Strengths
•Auto/off control switch
Technical specifications
Attributes
| Type | wall mount pir occupancy sensor |
|---|---|
| Voltage | 230 V |
| Power | 2000 W |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
