TAMLITE XCFRRW FIXED GU10 FIRE RATED RING (WHITE) (DIA)85 MM X (D)94 M
xcite FRD RING
See technical informationSee documentsReferences
Tamlite:XCFRRW
Rubix:234A6499

Documents
Product details : TAMLITE XCFRRW FIXED GU10 FIRE RATED RING (WHITE) (DIA)85 MM X (D)94 M
FIXED GU10 FIRE RATED RING (WHITE) (Dia)85 mm x (D)94 mm
Technical specifications
Attributes
| Type | downlight fixture |
|---|---|
| For model | recessed fire rated downlight |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- Delivery usually within ( 3 ) days
