SCHNEIDER 100MM MOUNTING BASE XVBZ02

Beacons and tower lights

See technical informationSee documents

References

Schneider Electric:XVBZ02
Rubix:152A6998
EAN:3389110673579
brand logo

Technical specifications

Typeschneider 100mm mounting base xvbz02

Documents

Product details : SCHNEIDER 100MM MOUNTING BASE XVBZ02


The beacons and tower lights of the Harmony® XVB range are visual or audible signalling units used for indicating, throughout 360° and at a distance, the various states or operation sequences of a machine or installation. Examples: start, stop machine, no material, call technical staff, fault signalling, etc.

Strengths

This modular line makes assembly simple - minimizing installation time.
100,000 hour service life on LEDs reduces need for maintenance.
Wide variety of modules simplifies designing a tower light to meet your needs.
High degree of protection: IP66.
Meets International standards: CE, UL, CCC, CSA, Ghost.
Modular construction of up to 5 lens units (6 colours of illuminated lens units): simple interchangeability of units.
Simple assembly of lens units enables immediate access when changing bulbs, automatic electrical connection between lens units.
Three types of light source: 10 Watt incandescent bulb, built-in high-efficiency LEDs, 5 and 10 joule discharge tube.
100,000 hours of maintenance-free lighting with "LED Protected" technology.

Applications

Automotive.
Machine tool.
Material handling.
Packaging.
Assembly stations.
Conveyors.

Technical specifications


Attributes
Typeschneider 100mm mounting base xvbz02
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • Usually arrives within 14 working days