ETERNA EX360PIRWH IP44 STAND ALONE EXTERNAL PIR 360 (H)75 MM X (W)80 M
PIR Detector
See technical informationSee documentsReferences
Eterna Lighting:EX360PIRWH
Rubix:234A6634

Documents
Product details : ETERNA EX360PIRWH IP44 STAND ALONE EXTERNAL PIR 360 (H)75 MM X (W)80 M
Ip44 Stand Alone External Pir 360º (H)75 mm x (W)80 mm x (D)185 mm
Technical specifications
Attributes
| Type | pir detector |
|---|---|
| Voltage | 230-240 V |
| Power | 1000 W |
| Material | abs |
| Standard | CE |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 43.89 excl. VAT
/ Each
£ 52.67 incl. VAT
- Delivery usually within ( 3 ) days
