E-MATIC PMUSW OCCUPANCY SENSOR ULTRASONIC WAL
Wall Mount Ultrasonic Occupancy Sensor
See technical informationSee documentsReferences
E-Matic:PMUSW
Rubix:234A8887



Documents
Product details : E-MATIC PMUSW OCCUPANCY SENSOR ULTRASONIC WAL
Strengths
•Ultrasonic technology uses sound waves to detect even slight movement
Ultrasonic doesn't require an unobstructed line of site, it can see round corners
Ultrasonic is more sensitive to movement towards the detector
Both technologies used ensuring minimal false triggering
Ultrasonic doesn't require an unobstructed line of site, it can see round corners
Ultrasonic is more sensitive to movement towards the detector
Both technologies used ensuring minimal false triggering
Technical specifications
Attributes
| Type | wall mount ultrasonic occupancy sensor |
|---|---|
| Voltage | 230 V |
| Power | 2000 W |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days