WALTERPROT EP2156362-M14X1.5 PARADUR ECO PLUS TAP 6245667
Walter Prototex Eco Plus
See technical informationReferences
Walter Prototyp:EP2156362-M14X1.5
Rubix:2519974
Manufacturer :6245667
EAN:4042446240813

Technical specifications
| Threading | mf |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT EP2156362-M14X1.5 PARADUR ECO PLUS TAP 6245667
The two all-rounders, Walter Prototyp Paradur Eco Plus and Prototex Eco Plus, are universal high performance HSS-E-PM taps for use in long-chipping and short-chipping materials up to tensile strengths of around 1,300 N/mm². These tool ranges are extremely strong all-rounders and are suitable for machining the most diverse of materials
Strengths
The THL hard material coating and an additional surface treatment guarantee outstanding tool life with no cold welding
Versions with radial and axial coolant outlet specifically for use with minimum quantity lubrication
High degree of process reliability, even for deep blind and through hole threads, thanks to secure chip management
Versions with radial and axial coolant outlet specifically for use with minimum quantity lubrication
High degree of process reliability, even for deep blind and through hole threads, thanks to secure chip management
Technical specifications
Attributes
| Threading | mf |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 12.5 mm |
| Tail diameter | 11 mm |
| Coating | thl |
| Total length | 100 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 152.98 excl. VAT
/ Each
£ 183.58 incl. VAT
- Usually arrives within 14 working days