References
Dormer:E384M20X1.5
Rubix:376A1991
EAN:7320760664780




Technical specifications
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : DORMER E384M20X1.5 6305873
HSS-E machine tap for metric fine thread steam outlets DIN 374 form B peel cutting 2.5xD through holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 18.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 24 mm |
| Coating | steam outlets |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Threading | m20x1,5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 82.13 excl. VAT
/ Each
£ 98.56 incl. VAT
- Usually arrives within 14 working days