NBR250X290X16A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:67010846
Rubix:167A6943
Manufacturer :67010846

Product details : NBR250X290X16A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Inner diameter | 250 mm |
| Outer diameter | 290 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- Usually arrives within 14 working days
