SKF NEEDLE BEARING WASHER AS 5578


    Washer

    References
    skf:AS 5578
    rubix:106A3497
    manufacturer :543
    ean:7316577296979
    brand logo
    brand logo
    Technical specifications
    Inner diameter55 mm
    Outer diameter78 mm
    Width1 mm
    See all Specifications

    Product details : SKF NEEDLE BEARING WASHER AS 5578


    Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

    Strengths

    - Enable full interchangeability of washers
    - Require minimal axial space
    - Provide cost-effective solutions

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)1x78x78 mm
    Logistic Weight17,4 g
    Inner diameter55 mm
    Outer diameter78 mm
    Width1 mm
    Show UNSPSC/ECL@SS
    £ 1.70 excl. VAT
    / Each
    £ 2.04 incl. VAT
    • Usually arrives within 14 working days