Housing locating washer
Inner diameter | 173 mm |
---|---|
Outer diameter | 240 mm |
Width | 16.5 mm |
Logistics dimensions (L x W x H) | 16,5x240x173 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 173 mm |
Outer diameter | 240 mm |
Width | 16.5 mm |
Series | GS812 |
Material | Steel |
Usually arrives within 14 working days