Sphered seat washers
Inner diameter | 24 mm |
---|---|
Outer diameter | 35 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x35x35 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 24 mm |
Outer diameter | 35 mm |
Width | 4 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days