References
INA:GS81134
Rubix:105A1778
Manufacturer :0000274130000
EAN:4012802424034

Product details : INA GS81134 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x215x215 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 172 mm |
| Outer diameter | 215 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 683.72 excl. VAT
/ Each
£ 820.46 incl. VAT
- Usually arrives within 14 working days
