References
FAG:U322
Rubix:238A2906
Manufacturer :0167445190000
EAN:4012801242318

Product details : FAG U322 SEATING WASHER U3 ROLLING BEARING
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,5x195x195 mm |
|---|---|
| Logistic Weight | 1260 g |
| Inner diameter | 150 mm |
| Outer diameter | 195 mm |
| Width | 20.5 mm |
| Thickness | 20.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 158.73 excl. VAT
/ Each
£ 190.48 incl. VAT
- Usually arrives within 14 working days
