Housing locating washer
Inner diameter | 112 mm |
---|---|
Outer diameter | 145 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x145x145 mm |
---|---|
Logistic Weight | 358 g |
Inner diameter | 112 mm |
Outer diameter | 145 mm |
Width | 7 mm |
Series | GS811 |
Usually arrives within 14 working days