TMAS
Inner diameter | 32 mm |
---|---|
Outer diameter | 100 mm |
Width | 100 mm |
For machines with a split drive train, the exact alignment, eg. B. engine and engine, basic requirement for trouble-free operation. With the shims of the series TMAS machines can be optimally aligned in height. They are available in five different sizes and 10 different thicknesses.
∙ Made of corrosion resistant steel
∙ Easy to place and remove
∙ Small thickness gradation
∙ Marking the thickness on each disc
∙ Totally burr-free
Inner diameter | 32 mm |
---|---|
Outer diameter | 100 mm |
Width | 100 mm |
Series | tmas |
Usually arrives within 14 working days